Slotted cylinder head screw ISO 1207, steel 4.8, zinc-plated
ISO 1207 steel 4.8 zinc plated
SCR-CYL-ISO1207-4.8-SL-(A2K)-M3X16
Art.-no. 51345316
EAN 4057709848767
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
ISO 1207 replaces DIN 84 | There is some limited similarity | nominal Ø
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M3 |
Length (l1) | 16 mm |
Head diameter (dk ) | 5.5 mm |
Head height (k1) | 2 mm |
Standards | ISO 1207 |
Material | Steel |
Property class | 4.8 |
Surface | Zinc plated |
RoHS-compliant | Yes |
Head type | Cheese head |
Drive type | Slot |
Internal drive | Slot |
Thread type | Metric thread |
Pitch | 0.5 mm |
Thread form | Standard metric thread |
Thread design | Full thread |
Product class | A |
