Slotted countersunk head screw ISO 2009, steel 4.8, zinc-plated, blue passivated (A2K)
ISO 2009 steel 4.8 zinc plated
SCR-CS-ISO2009-4.8-SL-(A2K)-M4X16
Art.-no. 51121416
EAN 4046777110326
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
ISO 2009 replaces DIN 963 | There is some limited similarity | some head heights and head diameters changed | thread lengths changed | strength class 8.8 removed | nominal Ø
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M4 |
Length (l1) | 16 mm |
Head diameter (dk) | 8.4 mm |
Head height (k1) | 2.7 mm |
Standards | ISO 2009 |
Material | Steel |
Property class | 4.8 |
Surface | Zinc plated |
RoHS-compliant | Yes |
Head type | Countersunk head |
Drive type | Slot |
Internal drive | Slot |
Thread type | Metric thread |
Pitch | 0.7 mm |
Thread form | Standard metric thread |
Thread design | Full thread |
Product class | A |
