Slotted bit
Bit slotted E 6.3 (1/4)
BIT-SL-0,8X5-1/4IN-L73MM
price per selected packing unit | Individual prices for customers after login
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/149999.jpg)
Register now and access more than 125,000 products
Datasheets(X)
Tip type | Slot |
Thickness of cutting edge x width of cutting edge | 0.8 x 5.0 mm |
Drive | 1/4 inch |
Drive type | Outer hexagon |
Length | 73 mm |