Sloped grating O
Ramp, construction site
RAMP-(ZN)-2000X600X40MM-200KG
Art.-no. 0962500102
EAN 4050641861283
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Edging on two sides with different angles
- Effortlessly bridge obstacles (foundations, doorsteps, uneven scaffolding, kickers, containers or trailers) with or without a wheelbarrow
- Fits almost all doorsteps, even if the door is already installed
Safe
- Wider than a girder or plank (60 cm)
- Does not become slippery even due to rain or snow
Double coated with primer and top coat
- No dirt or mud deposits, as these fall through the grating
- Extra corrosion-resistant
- Long service life
Datasheets(X)
Length | 2000 mm |
Width | 600 mm |
Thickness | 40 mm |
Load capacity | 200 kg |
Surface | Zinc plated |
Material | Steel, specially hardened |
Product weight (per item) | 24.500 kg |