Slipper S2 safety shoe
Safety shoe S2 Slipper
SLIPPER S2 WHITE 35
Art.-no. M417018035
EAN 4251174740926
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Breathable microfibre
- Antibacterial mesh inner lining
- Plastic protective toe cap
- Non-slip SRC PU outsole, comfort width 11 (wide fit)
- Metal-free
- Approx. 430 g per shoe in size 42
Datasheets(X)
Colour | White |
Size | 35 |
Material of shoes upper | Water repellent microfiber |
Safety category | S2 |
Standards | ISO 20345, EN 20345, SRC , FO |
ISO | 20345 |
Other standard | SRC, FO |
Type description | Low-cut shoe |
Foot width | 11 (standard width safety shoes) |
Material of protective toe cap | Plastic |
Shoe size UK | 3 |