Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Slip protection

Slip protection for truss ladders
SLPPROT-F.TRAVLDR-ALU

Art.-no. 0962931925
EAN 4056807446547

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Universally suitable for ladders with a cross brace
  • Optimum protection even when used on steps or on uneven ground thanks to flexible positioning on strut

  • Can remain on the ladder without disrupting transport or storage, as the safety struts can be fixed parallel to the ladder strut

Find out more about the topic of occupational health and safety premiums and find all Würth products that are supported by BG BAU at: www.wuerth.de/bgbau

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Aluminium

For beam width

25 mm

For beam height

58-102 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information