Slip-in bracket With 2C handle
ZEBRA slip-in bracket
SLPINBRKT-ROLL-2K-D6MM-(W100-150MM)
Art.-no. 0693013150
EAN 4065746288330
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Effortless work
- The 2C handle enables comfortable and safe handling as well as work without fatigue setting in
Datasheets(X)
Min. width of roller | 100 mm |
Max. width of roller | 150 mm |
Wire diameter | 6 mm |
Length | 400 mm |
Width | 95 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!