Slip-in bracket
Slip-in bracket
SLPINBRKT-ROLL-D6MM-W(50-70MM)-L200MM
Art.-no. 069301450
EAN 4065746294966
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Easy working
- The ergonomically shaped handle fits well in the hand and is compatible with common rollers and extension rods
Datasheets(X)
Min. width of roller | 50 mm |
Max. width of roller | 70 mm |
Wire diameter | 6 mm |
Length | 200 mm |
Width | 50 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!