Sling swivel with joint
Sling swivel, high-strength, steel, GK10, w. joint
SLNGSWIV-360-(12,5T)-M42X63MM
Art.-no. 516214442
EAN 4061975330925
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Safety factor 4 in all load directions, 180°
- Can be rotated 180°
- Can be screwed in using an offset screwdriver
- Crack tested to 100%
- Quality class 10
- Painted in RAL 3022
- Suitable for secure raising of loads according to Machinery Directive 2006/42/EC
- Constructed, tested and certified according to GS-OA 15-04 – EN 1677
- Designed for a load of 20,000 load changes
The sling swivel must always be fully screwed into the component. With axial tension, a deviation of +/-5° with a reduction in load-bearing capacity by 10% is permitted.
| Art. no. | Max. load-bearing capacity | ![]() | ![]() | ![]() | ![]() | ![]() | ![]() | ![]() | ![]() | ![]() | ![]() |
| W.L.L. | 1 chain | 2 chains | 1 chain | 2 chains | 2 chains | 3/4 chains | |||||
| 5162 144 33 | 8 t | 8 t | 16 t | 8 t | 16 t | 11.2 t | 8 t | 8 t | 16.8 t | 12 t | 8 t |
| 5162 144 36 | 10 t | 10 t | 20 t | 10 t | 20 t | 14 t | 10 t | 10 t | 21 t | 15 t | 10 t |
| 5162 144 39 | 10 t | 10 t | 20 t | 10 t | 20 t | 14 t | 10 t | 10 t | 21 t | 15 t | 10 t |
| 5162 144 42 | 12 t | 12.5 t | 25 t | 12.5 t | 25 t | 17.5 t | 12.5 t | 12.5 t | 26.3 t | 18.8 t | 12.5 t |
| 5162 144 45 | 15 t | 15 t | 30 t | 15 t | 30 t | 21 t | 15 t | 15 t | 32 t | 22.5 t | 15 t |
- Suitable for secure raising of loads according to Machinery Directive 2006/42/EC
- Constructed, tested and certified according to GS-OA 15-04 – EN 1677
- Designed for a load of 20,000 load changes
Datasheets(X)
![]() | |
Load-carrying capacity | 12 t |
Thread type x nominal diameter (d1) | M42 |
Thread length (l1) | 63 mm |
Material | Steel |
Surface | Plain |
Internal diameter (d2) | 85 mm |
Bracket width (d3) | 150 mm |
Body height (h3) | 80 mm |
Interior height (h2) | 108 mm |
Height (h1) | 220 mm |
Bracket diameter (s1) | 32 mm |
Thickness (b1) | 32 mm |
Diameter of contact surface (d4) | 76.5 mm |
Internal drive (is) | HS17 |
Max. torque | 1304 Nm |
Product weight (per item) | 6000.000 g |










