Sling swivel with joint
Sling swivel steel, GK10 with joint
ATTCHSWIV-360-(1,3T)-M14X21
Art.-no. 516261421
EAN 4046777667271
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Safety factor 4 in all load directions
- Can be rotated 360°
- Can be screwed on using a combination wrench
- Crack tested to 100%
- Quality class QC 10
The sling swivel must always be fully screwed into the component. With axial tension, a deviation of +/-5° with a reduction in load-bearing capacity by 10 % is permitted.
- Suitable for safe lifting of loads in accordance with Machinery Directive 2006/427EG
- Designed, tested and certified in accordance with GS-OA 15-04 - EN 1677
- Designed for a load of 20,000 load changes
Datasheets(X)
Load-carrying capacity | 1.3 t |
Thread type x nominal diameter (d1) | M14 |
Thread length (l1) | 21 mm |
Material | Steel |
Surface | Plain |
Internal diameter (d2) | 40 mm |
Bracket width (d3) | 79 mm |
Body height (h3) | 43.5 mm |
Interior height (h2) | 56 mm |
Height (h1) | 137 mm |
Bracket diameter (s1) | 19 mm |
Thickness (b1) | 15 mm |
Diameter of contact surface (d4) | 45 mm |
Internal drive (is) | HS10 |
Max. torque | 120 Nm |
Product weight (per item) | 1200.000 g |