Sling swivel
Strap hanger stainless steel A2
STRPHNG-A2-62X5MM
Art.-no. 5176053051
EAN 4056807169224
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Bracket diameter | 5 mm |
Diameter of hole | 4.5 mm |
Height | 9.5 mm |
Length | 75 mm |
Internal length | 38 mm |
Material | Stainless steel A2 |
Product weight (per item) | 1.000 g |
