Slim smoke detector
Smoke detector SLIM
DETR-SMOKE-HOME-WHITE-(SLIM)
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Ten-year battery life
Permanently soldered lithium battery that supplies the smoke detector with energy for at least ten years
Excellent performance data
Certified according to VdS 3131 Q-label and therefore meets the highest quality standard on the market
Test button
Large test button for regularly testing the detector
Slim and innovative design
In the case of suspended ceilings, it is also possible to mount the detector in the subceiling using a mounting frame
Reliable and safe
The Slim smoke detector complies with the European standard EN 14604
- Caution! The smoke detector will not operate for ten minutes after the test button has been pressed.
- Please observe the maintenance and installation information in the operating instructions.
Datasheets(X)
In homes, buildings or caravans
Information on installation can be found in the operating instructions.
Diameter | 40 mm |
Height | 41 mm |
Colour | White |
EN standard | 14604 |
Rechargeable battery/battery life | 10 years |
Min./max. temperature conditions | 4 to 38 °C |
Min. acoustic signal | 85 dB |
Design | Light scatter principle |
Approval mark | CE |
Type of rechargeable battery/battery | Lithium |
IP protection class | IP 04 |
Rechargeable battery/battery permanently installed | Yes |
Number of rechargeable batteries/batteries | 1 PCS |
Material of housing | Plastic |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!