Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Slim smoke detector

Smoke detector SLIM
DETR-SMOKE-HOME-WHITE-(SLIM)

Art.-no. 0978920003

EAN 4099618150876

-,--
price per selected packing unit
| Individual prices for customers after login
Slim smoke detector

Art.-no. 0978920003

-,--
price per selected packing unit
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Quite possibly the smallest smoke detector in the world for early smoke detection and warning people in homes and buildings.

Ten-year battery life


Permanently soldered lithium battery that supplies the smoke detector with energy for at least ten years



Excellent performance data


Certified according to VdS 3131 Q-label and therefore meets the highest quality standard on the market



Test button


Large test button for regularly testing the detector



Slim and innovative design


In the case of suspended ceilings, it is also possible to mount the detector in the subceiling using a mounting frame



Reliable and safe


The Slim smoke detector complies with the European standard EN 14604

Notice
  • Caution! The smoke detector will not operate for ten minutes after the test button has been pressed.

  • Please observe the maintenance and installation information in the operating instructions.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

In homes, buildings or caravans

Instructions

Information on installation can be found in the operating instructions.

Diameter

40 mm

Height

41 mm

Colour

White

EN standard

14604

Rechargeable battery/battery life

10 years

Min./max. temperature conditions

4 to 38 °C

Min. acoustic signal

85 dB

Design

Light scatter principle

Approval mark

CE, QLabel

Type of rechargeable battery/battery

Lithium

IP protection class

IP 04

Rechargeable battery/battery permanently installed

Yes

Number of rechargeable batteries/batteries

1 PCS

Material of housing

Plastic

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
P - 250 test gas for smoke detector and smoke switch

TESTGAS-(F.HOLDOPN-DEV)-P250-DET-250ML

Installation frame for Slim smoke detector

DETR-SMK-HOME-WHTE-(SLIM)-FRM

Installation frame for use in suspended ceilings
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information