Sliding door shell-type handle oval
Sliding door shell, oval
SHELL-F.SLIDDR-OV-A2-MAT
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
Suitable for fitting on interior wooden sliding doors.
![]() | |
Material | Stainless steel A2, 1.4301 |
Gloss level | Matt |
Length | 120 mm |
Width | 40 mm |
Height | 14 mm |
Type of assembly | For embedding |
Suitable for | Wooden sliding doors |
Suitable for min. door thickness | 30 mm |
DIN direction | DIN R/L |
Number of mounting points | 2-point |
Included in delivery | 2 x sliding door shell-type handles, 4 x stainless steel chipboard screws 3.5 x 17 mm |
