Sliding door mortise lock Complies with DIN EN 12209
Slid door mortise lock circle bolt PZ face pl ang
MORTSLOK-CRCBLT-PC-SST-(NI)-20MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Lock housing centred.
Classification key: 3 | C | - | 0 | 0 | A | 3 | C | A | 2 | 0
Utilisation category: 3
Permanent operation capability: C
Door mass and closing force: -
Suitable for use on fire/smoke protection doors: 0
Safety: 0
Corrosion resistance and temperature: A
Protection level and drilling resistance: 3
Door-related usage area: C
Type of key operation and lock: A
Type of spindle operation: 2
Key identification: 0
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
Suitable for locking DIN R and DIN L interior wooden sliding doors
Door lock class | 3 |
Lock type | Profile cylinder |
Suitable for | Sliding wooden doors |
DIN direction | DIN R/L |
Face plate shape | Edged |
Face plate width | 20 mm |
Backset | 55 mm |
Material of face plate | Stainless steel |
Gloss level of face plate | Matt |
Face plate length | 150 mm |
Hole distance | 38 mm |
Face plate thickness | 3 mm |
Lock-case width | 85 mm |
Lock case height | 90 mm |
Lock-case thickness | 14 mm |
Material of bar | Steel investment cast |
Surface of the latch | Nickel plated |
Latch lock bolt throw | Double turn 22 mm |
Standards | EN 12209, DIN 12209 |