Sliding door fitting H-80-900
Sliding door fitting H-80-900
SLIDDRFITT-INVIS-900MM-80KG
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Cushioned opening and closing
Simple assembly in a few steps
Excellent sliding properties thanks to the use of high quality ball bearings in the upper trolley. The lower trolleys in the door have optimal sliding even on floors with unevenness, for example, joints in between tiles, preventing the door from lowering
Set contains:
- 1 trolley
- 2 shock absorbers
- 2 wheels
- 1 track, 1150 mm
- 1 lower profile
- 1 lower guide rail
- 1 pair of end caps
Datasheets(X)
Load capacity | 80 kg |
Suitable for min./max. door thickness | 40-50 mm |
Suitable for min. door width | 853 mm |
Suitable for max. door width | 1170 mm |
Max. door height | 2500 mm |
Material | Aluminium, steel |
Rail length | 1150 mm |
Min. passageway width | 600 mm |
Max. passageway width | 900 mm |
Min. distance between door and finished floor | 9 mm |