Sliding block Aluminium, swivelling with A2 stainless steel ball
Sliding block
AY-SLTSTN-MNTRL-ALU-M8-RL40X40/80X40
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Quick and easy installation
Datasheets(X)
Length | 22 mm |
Width | 13 mm |
Height | 10 mm |
Length x width x height (L x B x H) | 22 x 13 x 10 mm |