SlideLine M inline double guide rail set
Double mounting rail set, inline SlideLine M
DBMNTRL-SET-F.SLIDDRFITT-(SLIDEL-M)-2500
Art.-no. 0684706095
EAN 4062856709281
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- 2-way profile unperforated with screw channel, for screwing on
- Profile is also suitable for bonding, e.g. with double-sided adhesive tape (not included in the scope of delivery)
Dimensions subject to change. Subject to technical changes.
Datasheets(X)
For screwing or gluing onto the top and bottom sections
![]() | |
Material | Aluminium / aluminium |
Surface | Anodised |
Colour | Silver coloured |
Length | 2500 mm |
Width | 61 mm |
Height | 9 mm |
