Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

SlideLine 55 Plus overlay runner set For overlay sliding wooden doors

Roller set front SlideLine 55 Plus
ROLL-SET-F.SLIDDRFITT-OL-SLIDEL-55PLUS

Art.-no. 0684706101
EAN 4062856711031

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • For sliding door cabinets with 1 overlay, grooved door and 1 inset door

  • For drilling in and screwing on

  • 2 runners are required per sliding door

  • With tool-free height adjustment by means of rotary wheel

  • Optimal use of storage space thanks to wide-opening sliding doors

  • No loss of storage space thanks to integrated damping. This can also be subsequently integrated at any time.

  • One system allows configuration of inset or overlay doors

  • Sliding doors provide more freedom of movement in the workplace

Dimensions subject to change. Subject to technical changes.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Sideboards, office cabinets

Instructions

For drilling in and screwing on with wooden sliding doors

Material of door

Wood

Installation option

Overlay

Suitable for max. door weight

30 kg

Suitable for min. door thickness

16 mm

Suitable for max. door thickness

19 mm

Suitable for min./max. door thickness

16-19 mm

Suitable for min. door width

400 mm

Suitable for max. door width

2000 mm

Suitable for min./max. door width

400-2000 mm

Suitable for max. door height

1500 mm

Height adjustment

+/- 1.5 mm

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
SlideLine 55 Plus restraint stopper

RESTRNSTOPR-F.SLIDDRFITT-(SLIDEL-55PLUS)

For mounting in the upper guide rail and the lower runner
x 100 pcs
SlideLine 55 Plus aluminium runner

RUN-F.SLIDDRFITT-SLIDEL-55PL-AL-SI-4M

For groove installation in the top and bottom panel
x 10 pcs
SlideLine 55 Plus aluminium runner

RUN-F.SLIDDRFITT-SLIDEL-55PL-AL-DB-4M

For groove installation in the top and bottom panel
x 10 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Door stop/spacer SlideLine 55 Plus

DRSTOP-F.SLIDDRFITT-SLIDEL-55PLUS

For screwing onto sliding door
x 100 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information