Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

SlideLine 55 Plus inset guide latch set For inset sliding wooden doors

Guide latch set inline SlideLine 55 Plus
GUIDLATCH-SET-SLIDDRFITT-SLIDEL-55PLUS

Art.-no. 0684706102
EAN 4062856709267

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For drilling in and screwing on with wooden sliding doors

Two guide latches are required per sliding door

Dimensions subject to change. Subject to technical changes.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Sideboards, office cabinets

Material of door

Wood

Installation option

Inset

Suitable for max. door weight

30 kg

Suitable for min. door thickness

16 mm

Suitable for max. door thickness

19 mm

Suitable for min./max. door thickness

16-19 mm

Suitable for min. door width

400 mm

Suitable for max. door width

2000 mm

Suitable for min./max. door width

400-2000 mm

Suitable for max. door height

1500 mm

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
SlideLine 55 Plus restraint stopper

RESTRNSTOPR-F.SLIDDRFITT-(SLIDEL-55PLUS)

For mounting in the upper guide rail and the lower runner
x 100 pcs
SlideLine 55 Plus aluminium runner

RUN-F.SLIDDRFITT-SLIDEL-55PL-AL-SI-4M

For groove installation in the top and bottom panel
x 10 pcs
SlideLine 55 Plus aluminium runner

RUN-F.SLIDDRFITT-SLIDEL-55PL-AL-DB-4M

For groove installation in the top and bottom panel
x 10 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Damping set inline SlideLine 55 Plus For inset sliding wooden doors

DAMP-SET-INLINE-L-(SLIDELINE-55PLUS)

x 30 pcs
Damping set inline SlideLine 55 Plus For inset sliding wooden doors

DAMP-SET-INLINE-R-(SLIDELINE-55PLUS)

x 30 pcs
Damping set front SlideLine 55 Plus For overlay sliding wooden doors

DAMP-SET-FRONT-L-(SLIDELINE-55PLUS)

x 30 pcs
Damping set front SlideLine 55 Plus For overlay sliding wooden doors

DAMP-SET-FRONT-R-(SLIDELINE-55PLUS)

x 30 pcs
SlideLine 55 Plus damping activator

DAMPACT-F.SLIDDRFITT-SLIDEL-55PLUS

For mounting in the upper guide rail
x 300 pcs
Door stop/spacer SlideLine 55 Plus

DRSTOP-F.SLIDDRFITT-SLIDEL-55PLUS

For screwing onto sliding door
x 100 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information