SlideLine 55 Plus aluminium runner
Aluminium runner SlideLine 55 Plus
RUN-F.SLIDDRFITT-SLIDEL-55PL-AL-SI-4M
Art.-no. 0684706110
EAN 4062856708567
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- 4 runners are required per cabinet (2-door)
Dimensions subject to change. Subject to technical changes.
Datasheets(X)
Sideboards, office cabinets
For groove installation in the top and bottom panels
![]() | |
Installation option | Overlay, Inset |
Suitable for max. door weight | 30 kg |
Material | Aluminium / aluminium |
Surface | Anodised |
Colour | Silver coloured |
Length | 4000 mm |
