Slide rail
Slide rail, plastic
WEARSTR-AL-PE-BLCK-ESD-33,3X19,2X2000MM
Art.-no. 4952600196
EAN 4056807531960
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- For installation at two heights
- Also suitable as a cover between two ball/brush elements
Datasheets(X)
![]() | |
Profile type | I |
Length (l1) | 2000 mm |
Width (b1) | 33.3 mm |
Max. support plate height (h3) | 8.7 mm |
Height (h1) | 19.2 mm |
Material thickness (s1) | 0.5 mm |
Material | PA - Polyamide |
Colour | Black |
Design | ESD-capable |
RoHS-compliant | Yes |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
