Slide plate with weld-on nut
Slide plate with weld nut
SLIDPLT-F.PIPBEAR-TZN-200X12X350
Art.-no. 0862996003
EAN 4050382341198
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Direct fastening of threaded rod
using weld-on nut
Datasheets(X)
![]() | |
Length (L1) | 350 mm |
Width (B) | 200 mm |
Thickness (t) | 12 mm |
Hole distance (LA) | 280 mm |
Connection thread (AG) | M20 |
Material | Steel |
Product weight (per item) | 6500.000 g |
Surface | Hot dip galvanized |
