Slide-on furniture hinge
Furniture hinge Slide-on corner to screw on
SPEC-HNGE-NEX-ZD-CRNBLCK-(NI)-270DGR
GRASS
NEXIS
price per selected packing unit | Individual prices for customers after login
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1333425.jpg)
Register now and access more than 125,000 products
- Opening angle: 270° on 16-mm thick doors
- 3D adjustment
- Plastic bearing bushes and reinforced pins
- Max. door width: 600 mm
- Max. door height: 2400 mm
- Five hinges are needed for a door height of 2000 mm
- Cup distance: – 7 mm
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
![]() | |
Door position | Corner |
Tumbler | Yes |
Suitable for min./max. door thickness | 16-19 mm |
Material | Die-cast zinc |
Surface | Nickel plated |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!