Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Slide-on furniture hinge

Furniture hinge Slide-on corner to screw on
SPEC-HNGE-NEX-ZD-CRNBLCK-(NI)-270DGR
NEXIS

Art.-no. F016073084

EAN 4048539284450

-,--
price per selected packing unit
| Individual prices for customers after login
Slide-on furniture hinge

Art.-no. F016073084

-,--
price per selected packing unit
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Screw-on corner mount. With lock.
  • Opening angle: 270° on 16-mm thick doors

  • 3D adjustment

  • Plastic bearing bushes and reinforced pins

  • Max. door width: 600 mm

  • Max. door height: 2400 mm

  • Five hinges are needed for a door height of 2000 mm

  • Cup distance: – 7 mm

Specified dimensions not binding. Subject to technical changes!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Door position

Corner

Hold-closed function

Yes

Suitable for min./max. door thickness

16-19 mm

Material

Die-cast zinc

Surface

Nickel plated

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Cross mounting plate for slide-on furniture hinges

CRSMNTPLT-F.SLIDON-ST/ZD-(NI)-0MM

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information