Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Slide hammer with 9 kg impact weight, universal

Slide hammer with powerfull stroke-force
SLIDEHAMMER WITH 9 KG STROKE-FORCE

Art.-no. 1952004050

EAN 4046777595208

-,--
price per selected packing unit
| Individual prices for customers after login
Slide hammer with 9 kg impact weight, universal

Art.-no. 1952004050

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For powerfully driving out components and for straightening jobs on bodywork
  • Extra-tough, heavy-duty design with practical handles

  • Extremely effective loosening effect via impact with a maximum force of approx. 8 tonnes

  • Effectively loosens even the most firmly anchored components, e.g. which have been pressed in, have rusted or are connected with a cone

  • With the relevant accessories, suitable for removing injectors, wheel hubs, supporting joints etc.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Connection thread

MT M18 x 1.5, M22

Length

770 mm

Width

200 mm

Height

160 mm

Product weight (per item)

12500.000 g

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Bodywork single pawl

LOKPAWL-SNGL-BDYWRK

Serves as a connection element for pull chains for bodywork repair
x 1 pcs
Bodywork double hook

DBHOK-BDYWRK

Versatile hook, which serves as a connection element for bodywork tools.
x 1 pcs
Extractor/bracket hooks extra large

TNSE/BOWHOK-EXTRA-LAR-M18X1,5

Solid extractor hook for use in axle and bodywork repairs
x 1 pcs
Bodywork pull clamp Mini

PULCLMP-BDYWORK-TYP-MINI

For aligning and reshaping bodywork parts using pulling attachment.
x 1 pcs
Bodywork pull clamp 90° angled down

PULCLMP-BDYWRK-90DGR-ANGLD

For aligning and reshaping bodywork parts using pulling attachment.
x 1 pcs
Bodywork pull clamp Basic

PULCLMP-BDYWRK-TYPE-BASIC-2PULDIRECT

For aligning and reshaping bodywork parts using pulling attachment.
x 1 pcs
Bodywork pull clamp Box

PULCLMP-BDYWRK-TYP-BOX-2PULDIRECT

For aligning and reshaping bodywork parts using pulling attachment.
x 1 pcs
Spare parts car/comm. vehicle special tools

ADAPTER M22X2 - M18X1.5

x 1 pcs
Spare parts car/comm. vehicle special tools

BALL JOINT ADAPTER M18X1,5

Spare parts car/comm. vehicle special tools

ADAPTION M18X1.5

x 1 pcs
Spare parts car/comm. vehicle special tools

SOSTITUISCE 320021004

Fork extractor for piezoelectric injectors Mercedes with M18 connecting thread

FORK EXTRACTOR PIEZOELECTRIC-INJECTORS

x 1 pcs
Fork extractor for Siemens injectors with M18 connecting thread

FORK EXTRACTOR SIEMENS INJECTORS DIESEL

x 1 pcs
Fork extractor for Bosch injectors with M18 connecting thread

FORK EXTRACTOR BOSCH INJECTORS DIESEL

x 1 pcs
Thread adapter set 4 pieces

ADAPTER SET

Allows standard tools to be mounted, thereby extending the range of applications. Supplementary assortment with the 4 most common adapters for slide hammer art. no. 1952004050
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information