Slide hammer injector puller set
Slide hammer injector extract. set/inj. ex. 8 pcs
TL-SLIDEHAMMER-INJECTOR-SET-UNI-8PCS
Art.-no. 1952003910
EAN 4056807149561
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Eliminates complex and cost-intensive injector disassembly processes
- The slide hammer injector puller allows the user to securely grip the injector from the outside and then drive it out using precise, linear blows
Injectors can be removed using one of two different methods
- By using the fork adapter that fits the exact shape of the injector
- By using the joint adapter with the thread adapter to connect to the common rail line
Datasheets(X)
Suitable for injectors made by Delphi, Denso, Siemens, Bosch
Width | 270 mm |
Height | 87 mm |
Length | 377 mm |
Product weight (per item) | 5410.000 g |