Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Slide hammer injector extractor set Denso 10 pieces

Slide hammer injectors extractor set f Denso 10pcs
SET SLIDEHAMMER FOR DENSO INJECTORS

Art.-no. 1952003930

EAN 4046777595260

-,--
price per selected packing unit
| Individual prices for customers after login
Slide hammer injector extractor set Denso 10 pieces

Art.-no. 1952003930

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Universal injector extractor set in a modular system.
  • Suitable for DENSO injectors

  • Accurately fitting adapter forks mounted on the injector and the thread of the injection line are used for extraction

  • No removal of the injector's electronic unit required

  • Slide hammer used for extraction
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Injector types: 23670 - 30080, MB416600 - MB40A, 5870 - 13H50B

  • Denso: 11L 12182, 23670 - 26011, 23670 - 0R050, 10J

  • Models: Toyota, Lexus, Nissan, Mazda, Opel/Valhalla

Width

280 mm

Height

87 mm

Length

500 mm

Product weight (per item)

7150.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information