Slide hammer injector extractor set 11 pieces
Slide hammer injector extraction set, VAG, 11 pcs
INJECTOR EXTRACTOR HAMMER SET
Art.-no. 1952003715
EAN 4061975526885
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Flexible working with high efficiency
- Gentle and careful removal of the injector, as there are no load-bearing attachment points
- For injectors with side injection line inlet, the injector can be simultaneously pulled upwards and turned in its seat using the handle
- Only in around 15 % of cases is greater force required than the 1.4 kg slide hammer delivers
Scope of delivery
- 1 x slide hammer 1.4 kg
- 1 x sliding rod short
- 1 x sliding rod long
- 1 x joint adapter
- 1 x handle with double-end thread adapter M12
- 1 x handle with double-end thread adapter M14
- 1 x thread adapter FT M14 x FT M18 x 1.5
- 1 x pipe reducer MT M18 x 1.5 x FT M12
- 1 x single hook VAG
Datasheets(X)
- Solenoid valve injectors
- Piezo injectors
- VAG-TDI-PD injectors
Number of pieces | 11 PCS |
Product weight (per item) | 4800.000 g |
Max. loading weight | 1.4 kg |