Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Slide hammer injector extraction set Ford/Opel

Slide hammer injector extraction set Ford/Opel
INJTL-PULR-SET-FORD/OPEL

Art.-no. 1952006870

EAN 4062856214105

-,--
price per selected packing unit
| Individual prices for customers after login
Slide hammer injector extraction set Ford/Opel

Art.-no. 1952006870

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

To remove Bosch GDI petrol injectors without any partial disassembly or damage
  • Perfectly fitting two-piece tool design

  • Ensures secure hold on the injector

  • Supplied slide hammer guarantees high tensile forces or release torques
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Opel/GM SIDI Ecotec direct injection petrol engines from 2009

  • Ford GTDI 1.0 L to 3.7 L EcoBoost direct injection petrol engines from 2006

  • Injectors, e.g. original spare part number CM5G-9F593-FA

  • To be used as Ford OEM 310-206 or Opel/GM OEM J-37281-A

Number of pieces

3

Product weight (per item)

1900.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information