Sleeve nut for the stainless steel door handle series A 300 Click
Sleeve nut for st. stl door handle A303 - A323
SLEVNUT-F.DRFRN-ST-(ZN)-M5
Art.-no. 068819925
EAN 4024835370202
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Sleeve nut with square neck
Specified dimensions not binding. Subject to technical changes.
Datasheets(X)
![]() | |
Suitable for door handle | DH A 302 Click, DH A 305 Click, DH A 310 Click, DH A 315 Click, DH A 322 Click, DH A 303 Click |
Material | Steel |
Surface | Zinc plated |
DIN direction | DIN R/L |
Length (L) | 31 mm |
