Slate roof hook A2 stainless steel
Roof hook, slate riffling on bracket
ROOFHOK-ZEBRA-A2-SLATE-CLMP-30X5MM-HO7
ZEBRA
price per selected packing unit | Individual prices for customers after login

Register now and access more than 125,000 products
Height compensation of up to 25 mm
Roof unevenness can be easily compensated by the mounting rail
Ribbing on bracket
Optimum positive and friction locking
Fully pre-assembled
Mounting rail, 39 x 37 mm, 47 x 37 mm and 60 x 37 mm, can be attached to the roof hook without preparatory work
Maximum load values supported by roof tiles
- Pressure parallel to roof surface: 0.59 kN
- Pressure perpendicular to roof surface: 1.05 kN
- Tensile force perpendicular to roof surface: -1.05 kN
We recommend using two ASSY 3.0 wood screws, countersunk 6 x 100 mm, A2 stainless steel, to attach each roof hook to the rafters.
![]() | |
Base hole diameter | 7 mm |
Material | Stainless steel A2 |
Product weight (per item) | 480.000 g |
Datasheets (0)
Certificates/
Documents