Slam latch, die-cast zinc
Slam latch, die-cast zinc
SLAMLATCH-UNIVERSAL-ZN-BLCK-M6
Art.-no. 4952500072
EAN 4056807472232
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Profile type | B, I |
Length (l1) | 66 mm |
Width (b1) | 80 mm |
Height (h1) | 30 mm |
Drill hole distance (l2) | 45 mm |
Suitable for thread | M6 |
Material | Die-cast zinc |
Colour | Black |
Design of lock | Universal same keys |
RoHS-compliant | Yes |
