Slam latch
Slam latch, die-cast aluminium compact
SLAMLATCH-COMP-SQUARLOCK-AL-BLCK-M6
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Can be assembled without mechanical processing
- Secured against disassembly when closed
![]() | |
Profile type | I |
Length (l1) | 69 mm |
Width (b1) | 78 mm |
Height (h1) | 24.5 mm |
Drill hole distance (l2) | 45 mm |
Suitable for thread | M6 |
Material | Aluminium die-cast |
Colour | Black |
Design of lock | Square lock |
RoHS-compliant | Yes |
Product weight (per item) | 220.000 g |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt