Skirting profile, aluminium
Skirting profile, aluminium
SKIRTPRFL-ALU-1,2X160MM
Art.-no. 0519526160
EAN 4052703471416
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Good dripping properties
- Fast economical application
Datasheets(X)
- Aluminium U-shaped end profile for laying insulation panels
- For forming straight alignments and shock-resistant edges
Material | Aluminium |
Profile width | 160 mm |
Material thickness | 1.2 mm |
Length | 2 m |
Building material class | A1 - Non-flammable |
Number of pieces per packing unit | 10 PCS |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!