Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Skin protection lotion Special

Skin protection lotion Special
SKINPROTLOTN-(SPECIAL)-200ML

Art.-no. 0893152

EAN 4011231833295

-,--
price per selected packing unit
| Individual prices for customers after login
Skin protection lotion Special

Art.-no. 0893152

-,--
price per selected packing unit
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Wash-off skin protection lotion to prevent soiling by water-soluble and non-water-soluble substances, sealants in particular.

Effective protective film between skin and penetrating substances


  • Reduces contact with working substances that are harmful to skin

  • The skin's functions are not affected


Forms a dry, elastic, touch-proof protective film


  • Non-slip gripping of tools

  • Leaves no annoying residue on workpieces or tools


Simplifies skin cleaning


Therefore prevents use of improper skin cleaning agents that are a major contributor to many skin diseases.



Long-lasting



Dermatologically tested

Notice

This product is not a substitute for any prescribed protective measures such as gloves or similar items.

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. We do not assume any liability for a specific application result due to the large number of applications and storage and processing conditions. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and carry out further development.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Provides protection when working with sealant, PU foam, adhesive, bitumen products, resin, paint, cement, solvents, petrol, grease, oil and varnish.

Instructions

Before starting work and after washing your hands or after coming into contact with water, rub a hazelnut-sized amount of lotion into clean hands and wait a moment for it to absorb.

Contents

200 ml

Smell/fragrance

Pleasant

Colour

White

Performance (points system)

5 of 5 points

pH value / conditions

7.6 / at 20°C

Silicone-free

Yes

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Washing and shower gel

WASH/SHWRGEL-BLUE-1500ML

Mild cleansing gel for skin and hair. Also suitable for the care of sensitive skin. For Skin-Line dispenser systems 0891900500, 0891900501, 0891900502, 0891900503.
Hand cleaner N-Active

HNDCLNR-(N-ACTIVE)-1500ML

Hand cleaner for medium to heavy soiling with natural exfoliating agents made of olive stone flour. For Skin-Line dispenser systems 0891900500, 0891900501, 0891900502, 0891900503.
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information