Skin protection foam

Protection foam
SKINPROTFM-CAN-200ML
SKIN

Art.-no. 0890600102

Prices for customers after login

Skin protection foam

Art.-no. 0890600102

Prices for customers after login

Quantity

PU

Show availability in Würth trade store

Exclusively for trade customers

Register now and access more than 125,000 products

Wash-off skin protection foam prevents soiling by water-soluble and insoluble substances.

Effective protective film between skin and penetrating substances


  • Prevents adhesion of dirt through dirt-bonding emulsifiers

  • Waterproof


Forms a dry, elastic, touch-proof protective film


  • Non-slip gripping of tools

  • Leaves no annoying residue on workpieces or tools


Simplifies skin cleaning


Therefore prevents use of improper skin cleaning agents as a major contributor to many skin diseases.



Leaves skin feeling pleasant


  • Natural skin functions such as perspiration, breathing and sensitivity all remain unimpaired.

  • Liposomes improve moisture storage and surface structure of the skin.


Food safe



Dermatologically tested

Notice

This product is not a substitute for any prescribed protective measures such as gloves or similar items.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. We do not assume any liability for a specific application result due to the large number of applications and storage and processing conditions. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Würth Catalogue(X)

Catalogue page as PDF 1

Flip catalog

Datasheets(X)

Application area

Provides protection when working with ink, paint, solvents, weak acid, bases, adhesives, lacquers, oil, grease, tar, bitumen products, cement, lime and soot.

Instructions

Shake the can before use. Spray the foam on to clean palms before starting work, rub in and wait a moment for it to be absorbed.

Contents

200 ml

Container

Aerosol can

Smell/fragrance

Characteristic

Colour

White

Chemical basis

Water tenside

Performance (points system)

3 of 5 points

pH value / conditions

8.5 / at 20°C

Additional accessory:

 
Product
Description
Quantity
PU
price
/PU
Hand cleaning foam

HNDCLNFM-200ML

SKIN
Hand cleaner for heavy soiling. Flexible hand cleaning without water.

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
Art.-no. Cust. Mat. No.

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Flip catalog

Datasheets()

Datasheets ()

CAD Data  | 

Certificates/Documents

 | 

 | 

Technical information