Skeleton key for 5-pin NP bearing cylinder
Skeleton key for bearing cylinder
SKLTNKEY-F.PRFLCYL-NP-GS1
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Material: nickel silver
- Suitable for all keyed alike 5-pin NP profile cylinders from Würth
Specified dimensions not binding. Subject to technical changes!
![]() | |
Material | Nickel silver |
Closure | GS 1 |
Key number | S 55682 |
Length | 59.4 mm |
Nominal diameter | 23.8 mm |
Datasheets (0)
Certificates/
Documents
Services und Systeme rund ums Produkt