Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Sink Blancorondosol/-IF

Sink Blancorondosol/IF basket valve F
SINK-KCH-BLRONDOSOL-IF-A2-SMOTH-F

Art.-no. 0682601192
EAN 4052703124930
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
  • For cabinet width from 450 mm

  • Basin depth 165 mm

  • Installation variants: Flush overlay (F) or flush with the surface (F)
Notice

Delivery time: approx. 10 working days after receipt of order

Specified dimensions not binding. Subject to technical changes!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Stainless steel

Gloss level

Matt

Installation option

Flush (F)

Suitable for min. cabinet width

450 mm

Height

165 mm

Basin depth 1

165 mm

Diameter

448 mm

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Universal trap for sinks Polypropylene white

DRN-SNK-UNISIPHON-FLEXOUTFLOW-DN50

TOPDRAIN
With flexible outlet and hose adapter