Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Sink Blancolantos 9 E/9 E-IF

Sink, Blancolantos 9 E/ 9 E-IF
SINK-KCH-BLLANTOS-9E-IF-A2-SMOTH-F

Art.-no. 0682601026
EAN 4052703121441
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
For body width from 900 mm



Basin depth: 160 mm



Installation options: Standard (S), flush overlay or flush with adjacent areas (F)



Extra drainage outlet on the side



3½" cup eccentric rotating valve



Included in delivery:


  • 1 x sink

  • 1 x 3 1/2" cup eccentric rotating valve
Notice

Delivery time: approx. 10 working days

Specified dimensions not binding. Subject to technical changes!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Stainless steel

Gloss level

Matt

Installation option

Flush (F)

Suitable for min. cabinet width

900 mm

Width

930 mm

Basin depth 1

160 mm

Cut-out size

According to template provided

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information