Sink Blancolantos 9 E/9 E-IF
Sink, Blancolantos 9 E/ 9 E-IF
SINK-KCH-BLLANTOS-9E-IF-A2-SMOTH-F
Art.-no. 0682601026
EAN 4052703121441
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
For body width from 900 mm
Basin depth: 160 mm
Installation options: Standard (S), flush overlay or flush with adjacent areas (F)
Extra drainage outlet on the side
3½" cup eccentric rotating valve
Included in delivery:
- 1 x sink
- 1 x 3 1/2" cup eccentric rotating valve
Delivery time: approx. 10 working days
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
![]() | |
Material | Stainless steel |
Gloss level | Matt |
Installation option | Flush (F) |
Suitable for min. cabinet width | 900 mm |
Width | 930 mm |
Basin depth 1 | 160 mm |
Cut-out size | According to template provided |
