Sink Blancolantos 6 IF
Sink, Blancolantos 6 IF
SINK-KCH-BLLANTOS-6-IF-A2-SMOTH-F
Art.-no. 0682601022
EAN 4052703121168
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
For body width from 600 mm
Basin depth: 160 mm
Installation options: Flush overlay or flush with adjacent areas (F)
Reversible (basin on right or left)
With extra basin and stainless steel colander
3 1/2" cup eccentric rotating valve
Included in delivery:
Sink, 3 1/2" cup eccentric rotating valve, stainless steel colander
Delivery time: approx. 10 working days
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
![]() | |
Material | Stainless steel |
Gloss level | Matt |
Installation option | Flush (F) |
Position of sink | Reversible |
Suitable for min. cabinet width | 600 mm |
Width | 525 mm |
Basin depth 1 | 160 mm |
Cut-out width | 591 mm |
Cut-out depth | 476 mm |
