Single wire seal (SEAL) For uninsulated cable connector
Single wire seal (SEAL)
SNGLWRESEAL-RED-(1,7-2,1MM)-D2,9MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Seal diameter (C) | 2.90 mm |
Min./max. diameter of insulation (A) | 1.7-2.1 mm |
Suitable for hole diameter | 4 mm |
Collar diameter (F) | 4.50 mm |
Length | 7 mm |
Colour | Red |