Single wire seal (SEAL) For uninsulated cable connector
Single wire seal (SEAL)
SNGLWRESEAL-ORANGE-(2,2-3,0MM)-D3,4MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Seal diameter (C) | 3.40 mm |
Min./max. diameter of insulation (A) | 2.2-3.0 mm |
Suitable for hole diameter | 5.40 mm |
Collar diameter (F) | 6 mm |
Length | 7.50 mm |
Colour | Orange |