Single wire seal (SEAL) For uninsulated cable connector
Single wire seal (SEAL)
SNGLWRESEAL-GREY-(1,2-2,1MM)-D2,6MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Seal diameter (C) | 2.60 mm |
Min./max. diameter of insulation (A) | 1.2-2.1 mm |
Suitable for hole diameter | 3.60 mm |
Collar diameter (F) | 3.90 mm |
Length | 7.60 mm |
Colour | Grey |