Single wire seal (SEAL) For uninsulated cable connector
Single wire seal (SEAL)
SNGLWRESEAL-BROWN-(2,7-3,7MM)-D6,0MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Seal diameter (C) | 6 mm |
Min./max. diameter of insulation (A) | 2.7-3.7 mm |
Suitable for hole diameter | 8.20 mm |
Collar diameter (F) | 9 mm |
Length | 7.50 mm |
Colour | Red brown |