Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Single wire seal (SEAL) For uninsulated cable connector

Single wire seal (SEAL)
SNGLWRESEAL-BROWN-(1,2-2,1MM)-D4,25MM

Art.-no. 0558991410
EAN 4046778094281
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
Seal diameter (C)

4.25 mm

Min./max. diameter of insulation (A)

1.2-2.1 mm

Suitable for hole diameter

6.70 mm

Collar diameter (F)

7.25 mm

Length

7.5 mm

Colour

Red brown

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information