Single-use drop cloth 25x1 m Big pack, 1 pallet with 44 rolls
Single-use drop cloth big pack 2
COVFLC-(SNGL USE)-ROLL-25X1M-PALT-44ROLL
Art.-no. 0818050085
EAN 4099618784064
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Highly absorbent with film underside to prevent leaks
- Prevents leaks and smearing
- Dirt on shoes and clothing is not transferred to other areas
- Non-slip film on the underside ensures a secure hold
- Easy to lay out and cut
- Product is made from natural raw materials for easy disposal
This information is intended to advise you to the best of our knowledge, based on our tests and experience. Preliminary testing is required. For further information, please refer to the technical data sheet.
Datasheets(X)
For protection against soiling from ink, paint, diluting agents, oil, water, glue paste, plaster, cement and similar substances when carrying out renovation and painting work. Ideal for covering all types of surfaces, including smooth floors, plastic floors, parquet floors, tiled floors and carpeted and workshop floors.
- The product should be positioned with the side of the fleece that is covered with a film facing the floor
- Cover the entire floor with overlapping fleece to prevent damage
Material | 85% polyester, 15% cotton |
Colour | Grey flecked |
Roll width | 1 m |
Length of roll | 25 m |
Coating weight per m² | 180 g |
Number of rolls per pallet | 44 PCS |
Product weight (per item) | 4.5 kg |
Thickness | 1.2 mm |