Single safety staple hasp for DIN L and DIN R
Safety-hasp, single
DRSAFE-RETROS-LATSCH-ZP-100X39MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Axle protected against being driven out
Staple hasp screw-on plate is concealed.
Dimensions subject to change. Subject to technical changes.
Datasheets(X)
For chest lids, portacabins and much more.
![]() | |
Material | Steel |
Surface | Zinc plated |
Width | 39 mm |
Height | 100 mm |
Design | Weatherproof |
