Single rail set, inline SlideLine M
Single rail set, inline SlideLine M
AY-S-RRAIL-SLIDDRFITT-SLIDEL-M-2500MM
price per selected packing unit | Individual prices for customers after login
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/537028532.jpg)
Register now and access more than 125,000 products
- 1-way profile for pressing in and bonding into a groove
Dimensions subject to change. Subject to technical changes.
Datasheets(X)
For pressing into a groove in the top and bottom section
![]() | |
Material | Aluminium / aluminium |
Surface | Anodised |
Colour | Silver coloured |
Length | 2500 mm |
Width | 9 mm |
Height | 8.5 mm |